Shop Limited Time Deals
Main product image of 60A Fused A/C Disconnect w/ Side Open (240V)
Magnifying glass
Hover image to zoom

60A Fused A/C Disconnect w/ Side Open (240V)

Brand:
MARS
SKU:
80317
Rating:
(1)
Q&A:
(0)
60A Fused A/C Disconnect w/ Side Open (240V)
Magnifying glass
Hover image to zoom
80317 has been discontinued
Discontinued July 6, 2019
This product has been discontinued.
Suggested Alternative:
60A Fused A/C Disconnect w/ Side Open (240V)
SKU:DDS-60
(3)
Order by today, receive 128 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Amperage
60 Amps

Description

Motors & Armatures is pleased to introduce the MARS-2 Brand Disconnect Box. This contractor friendly box features a unique side opening door, allowing easy access to the work area. The powder coated UV rated finish provides superior esthetics and greater longevity. The patented "finger safe" pullout section prevents accidental contact with electrodes. Easy to remove knockouts and a secure locking mechanism are also featured. This Pullout Disconnect Box is the ideal choice for the busy contractor.

Specifications:
  • Single phase, 240V
  • 10,000 Amp Rated
  • NEMA 3R, Rainproof
  • UL & CUL Rated

Specs

Product Type:

Disconnect Box

Type:

Fused

Opening:

Side

Voltage:

240v

Amperage:

60

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid disconnect box

The knockouts are over engineered and don't come out easily, use caution so you don't end up in the next larger hole.
Dave N
Hartford, CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?