Apply to be a TradeMaster!
Main product image of 60A Fused A/C Disconnect w/ Side Open (240V)
Magnifying glass
Hover image to zoom

60A Fused A/C Disconnect w/ Side Open (240V)

SKU:
DDS-60
Rating:
(4)
Q&A:
(0)
60A Fused A/C Disconnect w/ Side Open (240V)
Magnifying glass
Hover image to zoom
$28.73 each
In Stock
In Stock
Get 200 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v

Description

–
Fused model designed with fuses in pull-out handle for easy replacement. The line, load, and ground terminals are aligned for ease of wiring. This product has a reversible door which opens to either the left or right. The side open door opens more than 180 degrees for maximum access and has a full dead front. The fused models have indicator lights for blown fuses. This is rain tight and sleet resistant. The UL Listed number is IRF9, NEMA Type 3R and the US Patent is 6,630,637

Specs

–
Product Type:

Disconnect Box

Type:

Fused

Opening:

Side

Amperage:

60

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Type
Opening
Amperage
Voltage
CURRENT ITEM
Product Image of 60A Fused A/C Disconnect w/ Side Open (240V)
60A Fused A/C Disconnect w/ Side Open (240V)
SKU: DDS-60
(4)
Disconnect Box
Fused
Side
60
240v
Disconnect Box
Fused
Side
60
240v
Packard
Disconnect Box
Fused
Top
60
240v

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Works as expected for a 5 Ton Unit

Replaced existing pull out for the Condensor unit. Works as expected and super easy install.
neel9433
Phoenix
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality better price

Good quality better price.
Srini
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again!

Worked exactly how it should.
Big T
Grosse Ile.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would but this product again

The lights indicating fuse condition is why I purchased this unit
ejohn
Los Angeles
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy