Apply to be a TradeMaster!
Main product image of Insulated Male/Female Piggy Back Quick Disconnect Terminal, 12-10 AWG, Tab Size .250 (8 Pack)
Magnifying glass
Hover image to zoom

Insulated Male/Female Piggy Back Quick Disconnect Terminal, 12-10 AWG, Tab Size .250 (8 Pack)

Brand:
MARS
SKU:
86218
Rating:
(0)
Q&A:
(0)
Insulated Male/Female Piggy Back Quick Disconnect Terminal, 12-10 AWG, Tab Size .250 (8 Pack)
Magnifying glass
Hover image to zoom
86218 has been discontinued
Discontinued May 8, 2026
This product was discontinued by the manufacturer.

Description

–
Insulated Male/Female Piggy Back Quick Disconnect Terminal, 12-10 AWG, Tab Size .250 (8 Pack)

MARS solderless terminals are competitively priced, yet manufactured of superior quality materials to rigid quality control standards. Seams are brazed to ensure perfect crimps EVERY TIME! MARS solderless terminals are UL listed and CSA certified. Terminals are all manufactured in the USA.

Specs

–
Product Type:

Piggy Back Slip-On

Features:

Insulated

AWG:

16-14

You May Also Need