Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Wire Termination
Terminals & Crimps
Non-Insulated Quick Connect Female Flag Terminal, 12-10 AWG, Flag Size .250 (13 Pack)
Brand:
MARS
SKU:
86236
Rating:
(1)
Q&A:
(0)
Hover image to zoom
86236 has been discontinued
Discontinued April 4, 2026
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Description
–
Quick Disconnect Connector Non-Insulated 12-10 American Wire Gauge 1/4 Inch Female Flag
Specs
–
Product Type:
Female Slip-On
Features:
Non-Insulated
AWG:
12-10
Type:
Flag
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Non-Insulated Quick Connect Female Flag Terminal, 16-14 AWG, Flag Size .250 (25 Pack)
SKU:
86229
MARS
Insulated Yellow Solderless Closed Ring Terminal, 12-10 AWG, Stud #10 (Pack of 50)
SKU:
6252LX
DiversiTech
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Thanks for stocking this hard to find item
Although I do not have the crimp tool intended for this connector, I was able to solder them on. Solved a problem.
Restoration Joe
Eureka, IL
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video