Shop Klein Tools Limited Time Promotion
Main product image of 103640 Polycarbonate Ratchet Headgear w/ 8" Wide PETG Face Shield (Blue)
Magnifying glass
Hover image to zoom

103640 Polycarbonate Ratchet Headgear w/ 8" Wide PETG Face Shield (Blue)

SKU:
103640
Rating:
(0)
Q&A:
(0)
103640 Polycarbonate Ratchet Headgear w/ 8" Wide PETG Face Shield (Blue)
Magnifying glass
Hover image to zoom
$18.79 each
In Stock
In Stock
Get 104 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue

Description

–
Product Overview
Combo Kit Blue Ratchet Headgear .040 Clear PETG Face Shield Shield Measures 8 Inches x 16 Inches
MCR Safety's headgear and face shields offer superior protection from liquid splashes and flying debris that would otherwise be damaging to the face. An assortment of brackets, face shield sizes, and materials make it a good bet that you can find an option suitable for you. The 103640 combo package contains our 103 headgear and 181640 PETG face shield, which measures 8 inches x 16 inches and is 0.040 thick.  Stay safer with MCR Safety's headgear and face shield products. This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Set Type: Face Shield & Headgear
  • Headgear Material: Plastic
  • Window Material: Polycarbonate
  • Headgear Color: Blue
  • Window Color: Clear

Specs

–
Color:

Blue

Product Type:

Face Shield

Headgear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy