Shop Klein Tools Limited Time Promotion
Main product image of 105 XO Skeleton Headgear w/ Gray Duramass Hard Coat Face Shield (Black)
Magnifying glass
Hover image to zoom

105 XO Skeleton Headgear w/ Gray Duramass Hard Coat Face Shield (Black)

SKU:
105-MCR-SAFETY
Rating:
(0)
Q&A:
(0)
105 XO Skeleton Headgear w/ Gray Duramass Hard Coat Face Shield (Black)
Magnifying glass
Hover image to zoom
$28.50 each
In Stock
In Stock
Get 26 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Product Overview
"XO Skeleton" Headgear Black 1 Piece Molded Head Gear Available with Clear or Gray Face Shield Adjustable Face Shield Lifts and Lowers Terrycloth Sweatband
MCR Safety's headgear and face shields offer superior protection from liquid splashes and flying debris that would otherwise be damaging to the face. An assortment of brackets, face shield sizes, and materials make it a good bet that you can find an option suitable for you. The 105 XO Skeleton features an integrated one-piece molded polycarbonate face shield providing better optical quality. A ratchet action adjustment with a terrycloth sweatband provides a precise fit and maximum comfort. Retail packaged.  If you are looking for the best face shield options, look no further than MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Type: Face Shield & Headgear
  • Window Coating: Scratch-Resistant
  • Headgear Material: Nylon
  • Window Material: Polycarbonate
  • Headgear Color: Black

Specs

–
Color:

Black

Product Type:

Face Shield

Headgear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy