Shop Klein Tools Limited Time Promotion
Main product image of Leather Work Gloves (12 Pairs)
Magnifying glass
Hover image to zoom
Leather Work Gloves (12 Pairs)
Magnifying glass
Hover image to zoom
$68.12 each
In Stock
In Stock
Get 1 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Product Overview
Leather Work Gloves Full Leather Back Select B Grade Split Shoulder Leather 4.5 Inch Rubberized Safety Cuff
When your task calls for an all-around rugged glove, consider MCR Safety's leather glove options.  Leather gloves provide good protection from abrasion, puncture and heat, making them the ideal choice for a variety of jobs. Our 1318 glove is constructed with select B grade split shoulder leather and has a full leather back and palm.  The 4.5-inch rubberized safety cuff, made of blue fabric with red and black stripes, provides additional protection.  If you are looking for the best leather glove options, look no further than MCR Safety!

Features
  • Women's Size: X-Large
  • Hand: Pair
  • Product Service Code: 4240

Specs

–
Product Type:

Gloves

Size:

XL

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy