Shop Klein Tools Limited Time Promotion
Main product image of 1400 Cut & Puncture Resistant Leather Palm Work Gloves (Large)
Magnifying glass
Hover image to zoom

1400 Cut & Puncture Resistant Leather Palm Work Gloves (Large)

SKU:
1400KL
Rating:
(0)
Q&A:
(0)
1400 Cut & Puncture Resistant Leather Palm Work Gloves (Large)
Magnifying glass
Hover image to zoom
$18.14 each
In Stock
In Stock
Get 530 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Leather

Description

–
Product Overview
Leather Palm Work Gloves Select B+ Grade Split Leather Kevlar Aramid Plaited Liner 2.5-Inch Plasticized Safety Cuff
These gloves provide exceptional protection. Our leather gloves lined with Kevlar fiber offer excellent protection for all kinds of activities. They have been tested to provide additional cut resistance along with the traditional protection provided by leather. The 1400K is a leather palm work glove and is made with select B grade split leather for excellent durability. Features include a gunn pattern, 2.5-inch plasticized safety cuff, and a lining made of 10-gauge cotton plated Kevlar. The back is made of blue cotton canvas fabric with black and yellow stripes and has a shirred elastic back for a more comfortable fit.  If you are looking for the best leather palm work glove options, look no further than MCR Safety!

Features
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: A3
  • ANSI/ISEA Abrasion Resistance Level: 4
  • Color: Blue

Specs

–
Size:

Large

Product Type:

Gloves

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy