Apply to be a TradeMaster!
Main product image of 16012 Sidekick Cut & Puncture Resistant Double Leather Palm Work Gloves (XL)
Magnifying glass
Hover image to zoom

16012 Sidekick Cut & Puncture Resistant Double Leather Palm Work Gloves (XL)

SKU:
16012XL
Rating:
(0)
Q&A:
(0)
16012 Sidekick Cut & Puncture Resistant Double Leather Palm Work Gloves (XL)
Magnifying glass
Hover image to zoom
$15.82 each
In Stock
In Stock
Get 255 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
XL

Description

–
Product Overview
Sidekick Series Gloves Double Leather Palm Work Gloves Premium A Grade Split Side Leather 2.5 Inch Rubberized Safety Cuff
When you need a glove that will always have your back with excellent protection and proven quality, you can trust Sidekick gloves! The heavy side split cowhide and super-strong, heat-resistant Kevlar thread work together to give you the protection you need to get the job done. The 16012 Sidekick series features premium A grade split side leather, a double leather palm, heavy white canvas back, and a 2.5-inch rubberized safety cuff. If you are looking for the best leather work glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Back Material: Cowhide Leather
  • Cuff Style: Rubberized Safety
  • Primary Material: Cowhide Leather
  • Men's Size: X-Large

Specs

–
Product Type:

Gloves

Material:

Leather

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy