Shop Klein Tools Limited Time Promotion
Main product image of 16017 Sidekick Full Leather Back Work Gloves, 2.5" Cuff (XL)
Magnifying glass
Hover image to zoom

16017 Sidekick Full Leather Back Work Gloves, 2.5" Cuff (XL)

SKU:
16017XL
Rating:
(0)
Q&A:
(0)
16017 Sidekick Full Leather Back Work Gloves, 2.5" Cuff (XL)
Magnifying glass
Hover image to zoom
$15.20 each
In Stock
In Stock
Get 68 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Product Overview
Sidekick Series Gloves Full Leather Back Work Gloves Premium A Grade Split Side Leather 2.5 Inch Rubberized Safety Cuff
When it comes to reliable gloves that provide excellent protection and high-quality performance, Sidekick gloves are the way to go! Made with heavy side split cowhide and strong Kevlar thread, these gloves offer the protection you need to get the job done right. The Sidekick series, including the top-rated 16017 series, boasts premium A grade split side leather, a full leather back, and a 2.5-inch rubberized safety cuff for optimal protection. If you're searching for the best leather work gloves, look no further than MCR Safety!

Features
  • Women's Size: 2X-Large
  • Hand: Pair
  • Product Service Code: 4240

Specs

–
Size:

XL

Product Type:

Gloves

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy