The Day Savers – A National Tradesmen Day Contest
Main product image of 1700 Big Jake General Purpose Work Gloves, Jersey-Lined w/ Cowhide Leather Palms (2XL)
Magnifying glass
Hover image to zoom

1700 Big Jake General Purpose Work Gloves, Jersey-Lined w/ Cowhide Leather Palms (2XL)

SKU:
1700XXL
Rating:
(0)
Q&A:
(0)
1700 Big Jake General Purpose Work Gloves, Jersey-Lined w/ Cowhide Leather Palms (2XL)
Magnifying glass
Hover image to zoom
$17.86 each
In Stock
In Stock
Get 154 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Leather
Product Highlight: Size
2XL

Description

Product Overview

Big Jake Series Leather Palm Work Gloves Premium A+ Grade Split Side Leather Sewn with Kevlar 2 3/4 Inch Rubberized Safety Cuff

Big Jake gloves, the ultimate in leather hand protection, are used in heavy-duty and rugged environments and made tough for the most demanding jobs! Constructed of heavy premium A+ grade split side cow leather and sewn with Kevlar, these gloves will help you work through the roughest situations. An 8-ounce jersey palm lining, cotton canvas back, and rubberized safety cuff keep your hands cool, comfortable, and safe while you work. Go big with Big Jake! 


Features

  • Women's Size: 3X-Large
  • Hand: Pair
  • Product Service Code: 4240

Specs

Material:

Leather

Size:

2XL

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy