The Day Savers – A National Tradesmen Day Contest
Main product image of 1702 Big Jake Leather Palm Work Gloves, Palm Lined w/ Kevlar Aramid, 2.75" Cuff (Medium)
Magnifying glass
Hover image to zoom

1702 Big Jake Leather Palm Work Gloves, Palm Lined w/ Kevlar Aramid, 2.75" Cuff (Medium)

SKU:
1702M
Rating:
(0)
Q&A:
(0)
1702 Big Jake Leather Palm Work Gloves, Palm Lined w/ Kevlar Aramid, 2.75" Cuff (Medium)
Magnifying glass
Hover image to zoom
$24.29 each
In Stock
In Stock
Get 212 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

Product Overview
Big Jake Series Leather Palm Work Gloves Premium A+ Grade Split Side Leather 2.75-Inch Rubberized Safety Cuff Palm Lined with Kevlar Aramid Sewn with Kevlar Thread
Big Jake gloves are the ultimate in leather hand protection, designed for use in heavy-duty and rugged environments. These gloves are made tough for the most demanding jobs! They are constructed of premium A+ grade heavy split side cow leather and sewn with Kevlar, ensuring that they can help you work through the roughest situations. The 1702 gloves feature a non-woven Kevlar aramid liner in the palm, cotton canvas back, and rubberized safety cuff to keep your hands cool, comfortable and safe while you work. So, if you are looking for gloves that can withstand tough environments, go Big with Big Jake!

Features
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Cut Resistance Level: 3
  • ANSI/ISEA Abrasion Resistance Level: 6
  • Color: White

Specs

Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Medium

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy