The Day Savers – A National Tradesmen Day Contest
Main product image of 1710 Big Jake Leather Palm Work Gloves, Palm Lined w/ Kevlar Aramid, 4.75" Cuff (XL)
Magnifying glass
Hover image to zoom

1710 Big Jake Leather Palm Work Gloves, Palm Lined w/ Kevlar Aramid, 4.75" Cuff (XL)

SKU:
1710XL
Rating:
(0)
Q&A:
(0)
1710 Big Jake Leather Palm Work Gloves, Palm Lined w/ Kevlar Aramid, 4.75" Cuff (XL)
Magnifying glass
Hover image to zoom
$18.27 each
In Stock
In Stock
Get 1,477 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Latex, Aramid
Product Highlight: Size
XL

Description

Product Overview
Big Jake Series Leather Palm Work Gloves Premium A+ Grade Split Side Leather Sewn with Kevlar 4.5 Inch Safety Cuff
Big Jake gloves, the ultimate in leather hand protection, are used in heavy-duty and rugged environments and made tough for the most demanding jobs! Constructed of heavy premium A+ grade split side cow leather and sewn with Kevlar, these gloves will help you work through the roughest situations. An 8-ounce jersey palm lining, cotton canvas back, and rubberized safety cuff keep your hands cool, comfortable, and safe while you work. For the best leather palm work gloves, go big with Big Jake!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Cowhide Leather
  • Cuff Material: Rubberized

Specs

Material:

Latex

Aramid

Product Type:

Gloves

Size:

XL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy