Shop Klein Tools Limited Time Promotion
Main product image of 1711 Big Jake Double Leather Palm Work Gloves, 2.75" Cuff (XL)
Magnifying glass
Hover image to zoom

1711 Big Jake Double Leather Palm Work Gloves, 2.75" Cuff (XL)

SKU:
1711
Rating:
(0)
Q&A:
(0)
1711 Big Jake Double Leather Palm Work Gloves, 2.75" Cuff (XL)
Magnifying glass
Hover image to zoom
$23.44 each
In Stock
In Stock
Get 1,377 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Product Overview
Big Jake Series Double Leather Palm Work Gloves Premium A+ Grade Split Side Leather 2.75-Inch Rubberized Safety Cuff Double Palm, thumb and Index Finger
Big Jake double palm gloves have true double palms. The 1711 has two layers of premium grade A+ split side cowhide leather in the palm, index finger and thumb. They are sewn with super-strong, heat-resistant Kevlar thread and have an 8 oz. jersey palm lining, 9 oz. cotton canvas back, and a 2.75-inch rubberized safety cuff. Big Jake gloves, the ultimate in leather hand protection, are used in heavy-duty and rugged environments and made tough for the most demanding jobs! Just try to outwork these gloves! (Available in Vending Packaged option - Item VP1711).

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Fleece
  • Back Material: Cotton Canvas
  • Cuff Material: Rubberized

Specs

–
Size:

XL

Product Type:

Gloves

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy