Shop Klein Tools Limited Time Promotion
Main product image of 1715 Big Jake Cut-Resistant Double Cowhide Leather Palm & Finger Work Gloves (XL)
Magnifying glass
Hover image to zoom

1715 Big Jake Cut-Resistant Double Cowhide Leather Palm & Finger Work Gloves (XL)

SKU:
1715
Rating:
(0)
Q&A:
(0)
1715 Big Jake Cut-Resistant Double Cowhide Leather Palm & Finger Work Gloves (XL)
Magnifying glass
Hover image to zoom
$23.74 each
In Stock
In Stock
Get 284 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Product Overview
Big Jake Series Double Leather Palm Work Gloves Premium A+ Split Side Leather 2.75 Inch Rubberized Safety Cuff Double Palm, Index Finger, and 2 Middle Fingers Sewn with Kevlar
Big Jake Double Palm gloves have true double palms. The 1715 is made with two layers of premium A+ split side cowhide leather in the palm, index finger and two middle fingers. They are sewn with super-strong, heat-resistant Kevlar thread for the most demanding jobs. These gloves also feature an 8 oz. jersey palm lining, 9 oz. cotton canvas back, and a 2.75-inch rubberized safety cuff. If you are looking for the very best leather palm work gloves, look no further than MCR Safety's Big Jake gloves!

Features
  • Glove Type: Cut-Resistant
  • Men's Size: X-Large
  • Color: White
  • Hand: Pair
  • UNSPSC Code: 46181504

Specs

–
Product Type:

Gloves

Size:

XL

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy