Shop Klein Tools Limited Time Promotion
Main product image of 1715P Big Jake Cut-Resistant Double Cowhide Leather Palm & Finger Work Gloves (Large)
Magnifying glass
Hover image to zoom

1715P Big Jake Cut-Resistant Double Cowhide Leather Palm & Finger Work Gloves (Large)

SKU:
1715PL
Rating:
(0)
Q&A:
(0)
1715P Big Jake Cut-Resistant Double Cowhide Leather Palm & Finger Work Gloves (Large)
Magnifying glass
Hover image to zoom
$17.73 each
In Stock
In Stock
Get 88 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
Large

Description

–
Product Overview
Big Jake Series Leather Palm Work Gloves Premium A+ Grade Split Side Leather Double Leather Palm and All Fingers 2.75 Inch Safety Cuff
All fingers, including pinky, have a double laye r
If you are looking for the best leather palm work gloves, then MCR Safety's Big Jake double palm gloves should be your go-to choice. These gloves have true double palms, which means they are made with two layers of premium A+ grade split cowhide leather in the palm and all four fingers. Super-strong, heat-resistant Kevlar thread is used to sew the gloves together, making them suitable for even the most demanding jobs. The gloves are also equipped with an 8 oz. jersey palm lining, 9 oz. cotton canvas back, and a 2.75-inch rubberized safety cuff. Get your hands on MCR Safety's Big Jake gloves for the best leather palm work gloves around!

Features
  • Women's Size: X-Large
  • Hand: Pair
  • Product Service Code: 4240

Specs

–
Material:

Leather

Size:

Large

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy