Apply to be a TradeMaster!
Main product image of 1717 Big Jake Premium A+ Grade Leather Palm Work Gloves w/ Full Leather Back, 2.75" Cuff (XL)
Magnifying glass
Hover image to zoom

1717 Big Jake Premium A+ Grade Leather Palm Work Gloves w/ Full Leather Back, 2.75" Cuff (XL)

SKU:
1717
Rating:
(0)
Q&A:
(0)
1717 Big Jake Premium A+ Grade Leather Palm Work Gloves w/ Full Leather Back, 2.75" Cuff (XL)
Magnifying glass
Hover image to zoom
$21.64 each
In Stock
In Stock
Get 96 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Product Overview
Big Jake Series Leather Palm Work Gloves Premium A+ Grade Side Leather Full Leather Back 2.75 Inch Safety Cuff Sewn with Kevlar
Big Jake gloves, the ultimate in leather hand protection, are used in heavy-duty and rugged environments and made tough for the most demanding jobs! Constructed of heavy premium A+ grade split side cow leather and sewn with Kevlar, these gloves will help you work through the roughest situations. The 1717 features a full leather back, an 8-ounce jersey palm lining, and a 2.75-inch rubberized safety cuff. If you are looking for the best leather palm work gloves, look no further than MCR Safety! Go Big with Big Jake!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Fleece
  • Back Material: Cotton Canvas
  • Cuff Material: Rubberized

Specs

–
Size:

XL

Material:

Leather

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy