Shop Klein Tools Limited Time Promotion
Main product image of 1735 Big Jake Double Leather Palm & Finger Work Gloves w/ Full Leather Back (Large)
Magnifying glass
Hover image to zoom

1735 Big Jake Double Leather Palm & Finger Work Gloves w/ Full Leather Back (Large)

SKU:
1735L
Rating:
(0)
Q&A:
(0)
1735 Big Jake Double Leather Palm & Finger Work Gloves w/ Full Leather Back (Large)
Magnifying glass
Hover image to zoom
$25.80 each
In Stock
In Stock
Get 53 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Big Jake Series Leather Palm Work Gloves Premium A+ Grade Split Side Leather 2.75 Inch Rubberized Safety Cuff Double Palm and Fingers Sewn with Kevlar
The Big Jake double palm gloves are designed with true double palms to provide superior durability and performance. Specifically, the 1735 model is crafted with two layers of premium A+ grade split side cowhide leather in the palm and fingers, reinforced thumb crotch, and has a full leather back. It is sewn with super-strong, heat-resistant Kevlar thread, making it ideal for even the most demanding jobs. These gloves also feature an 8 oz. jersey palm lining, 9 oz. cotton canvas back, and a 2.75-inch rubberized safety cuff that ensures maximum protection. With Lumber Jake double palm gloves, you can be confident that you'll be wearing some of the best leather palm gloves in the industry!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Fleece
  • Back Material: Cowhide Leather
  • Cuff Material: Rubberized

Specs

–
Size:

Large

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy