Shop Klein Tools Limited Time Promotion
Main product image of 19251 Luminator High Visibility Fleece Lined Leather Palm Work Gloves, Orange w/ Silver Reflective Stripes (XL)
Magnifying glass
Hover image to zoom

19251 Luminator High Visibility Fleece Lined Leather Palm Work Gloves, Orange w/ Silver Reflective Stripes (XL)

SKU:
19251XL
Rating:
(0)
Q&A:
(0)
19251 Luminator High Visibility Fleece Lined Leather Palm Work Gloves, Orange w/ Silver Reflective Stripes (XL)
Magnifying glass
Hover image to zoom
$17.12 each
In Stock
In Stock
Get 12 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
XL

Description

–
Product Overview
Luminator Hi-Visibility Gloves Leather Palm Work Gloves Premium A Grade Grain Pigskin 2.5 Inch Plasticized Safety Cuff Fleece Lined Palm
MCR Safety offers a range of pigskin leather gloves that are highly durable and flexible.  Pigskin leather is resistant to abrasions, has good tensile strength, and stays soft even when wet.  The 19251 leather palm gloves feature premium A grade grain pigskin leather and a 2.5-inch plasticized safety cuff.  Other features include a fluorescent orange back with silver reflective stripes, making it an excellent choice for low-light environments.  When it comes to the best hi-vis leather palm work gloves, MCR Safety is the ultimate choice!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Pigskin Leather
  • Back Material: Leather
  • Cuff Material: Rubberized

Specs

–
Product Type:

Gloves

Material:

Leather

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy