Shop Klein Tools Limited Time Promotion
Main product image of 1925 Mustang Pigskin Leather Palm Work Gloves (Large)
Magnifying glass
Hover image to zoom

1925 Mustang Pigskin Leather Palm Work Gloves (Large)

SKU:
1925L
Rating:
(0)
Q&A:
(0)
1925 Mustang Pigskin Leather Palm Work Gloves (Large)
Magnifying glass
Hover image to zoom
$122.11 each
In Stock
In Stock
Get 10 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Leather

Description

–
Product Overview
MCR Safety Mustang Premium A Grade Grain Pigskin Leather Palm Work Gloves 2.5-Inch Rubberized Safety Cuff
The 1925 leather palm work gloves are made of premium A grade grain pigskin leather and feature a 2.5-inch rubberized safety cuff, and a fleece lined palm.  Other features include a shirred elastic back and a wing thumb design.  Pigskin is a better leather choice in wet conditions because it remains softer after becoming wet.  Larger pores found on this leather also allow for better breathability than other leather options. The 1925 Mustang's rugged design makes it a great option for tough jobs and jobs that might allow the glove to become wet.  If you are searching for the best leather glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Fleece
  • Back Material: Pigskin Leather
  • Cuff Material: Rubberized

Specs

–
Product Type:

Gloves

Size:

Large

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy