Shop Klein Tools Limited Time Promotion
Main product image of 1925W Artic Jack Wool Lined Pigskin Leather Palm Insulated Work Gloves (XL)
Magnifying glass
Hover image to zoom

1925W Artic Jack Wool Lined Pigskin Leather Palm Insulated Work Gloves (XL)

SKU:
1925WXL
Rating:
(0)
Q&A:
(0)
1925W Artic Jack Wool Lined Pigskin Leather Palm Insulated Work Gloves (XL)
Magnifying glass
Hover image to zoom
$16.27 each
In Stock
In Stock
Get 5 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Leather
Product Highlight: Size
XL

Description

–
Product Overview
Artic Jack Series Leather Palm Work Gloves Insulated Work Gloves, Wool Lined Premium A Grain Pigskin 2.5 Inch Rubberized Safety Cuff
MCR Safety offers a range of pigskin leather gloves that are highly durable and flexible.  Pigskin leather is resistant to abrasions, has good tensile strength, and stays soft even when wet.  The 1925W leather palm gloves feature premium A grade grain pigskin leather, a warm wool lining, and a 2.5-inch rubberized safety cuff.  When it comes to the best hi-vis leather palm work gloves, MCR Safety is the ultimate choice!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Wool
  • Back Material: Leather
  • Cuff Material: Rubberized

Specs

–
Material:

Leather

Product Type:

Gloves

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy