The Day Savers – A National Tradesmen Day Contest
Main product image of 19261 Luminator High Visibility Full 360 Thermosock Lined Leather Palm Work Gloves (Large)
Magnifying glass
Hover image to zoom

19261 Luminator High Visibility Full 360 Thermosock Lined Leather Palm Work Gloves (Large)

SKU:
19261L
Rating:
(0)
Q&A:
(0)
19261 Luminator High Visibility Full 360 Thermosock Lined Leather Palm Work Gloves (Large)
Magnifying glass
Hover image to zoom
$17.55 each
In Stock
In Stock
Get 222 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Leather
Product Highlight: Size
Large

Description

Product Overview
Luminator Insulated Leather Palm Work Gloves Premium A Grade Grain Pigskin 2.5 Inch Rubberized Safety Cuff Hi-Visibility Back with Reflective Stripes
Full 360 Thermosock lined for warmth MCR Safety offers a range of pigskin leather gloves that are highly durable and flexible. Pigskin leather is resistant to abrasions, has good tensile strength, and stays soft even when wet. The 19261 leather palm gloves feature premium grain pigskin leather and a 2.5-inch rubberized safety cuff. Other features include a warm full 360 Thermosock lining and a fluorescent orange and lime back with silver reflective stripes, making it an excellent choice for low-light environments. When it comes to the best hi-vis leather palm work gloves, MCR Safety is the ultimate choice!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Thermosock
  • Back Material: Pigskin Leather
  • Cuff Material: Rubberized

Specs

Material:

Leather

Size:

Large

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy