Shop Klein Tools Limited Time Promotion
Main product image of 19261 Luminator High Visibility Full 360 Thermosock Lined Leather Palm Work Gloves (XL)
Magnifying glass
Hover image to zoom

19261 Luminator High Visibility Full 360 Thermosock Lined Leather Palm Work Gloves (XL)

SKU:
19261XL
Rating:
(0)
Q&A:
(0)
19261 Luminator High Visibility Full 360 Thermosock Lined Leather Palm Work Gloves (XL)
Magnifying glass
Hover image to zoom
$16.36 each
In Stock
In Stock
Get 5 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Product Overview
Luminator Insulated Leather Palm Work Gloves Premium A Grade Grain Pigskin 2.5 Inch Rubberized Safety Cuff Hi-Visibility Back with Reflective Stripes
Full 360 Thermosock lined for warmth MCR Safety offers a range of pigskin leather gloves that are highly durable and flexible. Pigskin leather is resistant to abrasions, has good tensile strength, and stays soft even when wet. The 19261 leather palm gloves feature premium grain pigskin leather and a 2.5-inch rubberized safety cuff. Other features include a warm full 360 Thermosock lining and a fluorescent orange and lime back with silver reflective stripes, making it an excellent choice for low-light environments. When it comes to the best hi-vis leather palm work gloves, MCR Safety is the ultimate choice!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Thermosock
  • Back Material: Pigskin Leather
  • Cuff Material: Rubberized

Specs

–
Size:

XL

Product Type:

Gloves

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy