The Day Savers – A National Tradesmen Day Contest
Main product image of 2003 Classic Waterproof Rain Jacket w/ Detachable Hood & Bib Pants, Yellow (3XL)
Magnifying glass
Hover image to zoom

2003 Classic Waterproof Rain Jacket w/ Detachable Hood & Bib Pants, Yellow (3XL)

SKU:
2003X3
Rating:
(0)
Q&A:
(0)
2003 Classic Waterproof Rain Jacket w/ Detachable Hood & Bib Pants, Yellow (3XL)
Magnifying glass
Hover image to zoom
$21.98 each
Backorder
Backorder
Get it Wed, Sep 30 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3XL
Product Highlight: Color
Yellow

Description

Product Overview
Classic Series Rain Gear .35mm PVC / Polyester Material 3 Piece Waterproof Yellow Rain Suit Rain Jacket, Detachable Hood and Bib Pants
The Classic Series rain gear is made of the most popular material in the industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 2003 yellow three-piece rain suit features a jacket with detachable hood and bib style pants. The rain jacket offers a snap front, take up snaps at the wrists, detachable hood with drawstring, and two front patch pockets. The bib style rain pants feature a fly front with snap and take up snaps at the waist and ankles. If you are looking for the best rain wear options, look no further than MCR Safety!

Features
  • Garment Style: Suit with Bib Overalls
  • Size: 3X-Large
  • Color: Yellow
  • Material: Polyester
  • Garment Type: Disposable

Specs

Size:

3XL

Product Type:

Rain Jacket

Color:

Yellow

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy