Shop Klein Tools Limited Time Promotion
Main product image of 2083SR Luminator High Visibility Rain Jacket w/ Detachable Hood & Bib Pants, Lime (XL)
Magnifying glass
Hover image to zoom

2083SR Luminator High Visibility Rain Jacket w/ Detachable Hood & Bib Pants, Lime (XL)

SKU:
2083SRXL
Rating:
(0)
Q&A:
(0)
2083SR Luminator High Visibility Rain Jacket w/ Detachable Hood & Bib Pants, Lime (XL)
Magnifying glass
Hover image to zoom
$90.71 each
In Stock
In Stock
Get 45 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Color
Lime

Description

–
Product Overview
Luminator Hi-Visibility Rain Gear .38mm PVC Polyester PVC 3 Piece Suit 3 Piece Hi Vis Reflective Rain Suit Meets ANSI/ISEA 107 2020 Standard Type R Class 3 Compliant
For those applications where being seen is of the utmost importance, MCR Safety's Luminator Series offers you a variety of high visibility garments made in different colors and different options of reflective material. The 2083SR 3 pc rain suit is made up of a rain jacket with detachable hood and bib style pants.  The waterproof fabric is fluorescent lime PVC/Polyester/PVC and is .38mm in thickness. It features two silver reflective stripes around the torso of the jacket, reflective stripes over each shoulder, and around each arm. It also features a snap front with storm fly and a detachable drawstring hood. The bib pants have partial elastic suspenders with quick release snaps, a fly front, and reflective stripes around each leg. The 2083SR meets ANSI/ISEA 107 2020 Type R, Class 3 High-Visibility Standards.  If you are looking for the best high visibility rainwear, look no further than MCR Safety!

Features
  • Size: X-Large
  • Material: Polyester
  • Garment Type: Disposable
  • Hood Type: Detachable
  • Seam Style: Welt

Specs

–
Size:

XL

Product Type:

Rain Jacket

Color:

Lime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy