Shop Klein Tools Limited Time Promotion
Main product image of 2403 Classic Plus Waterproof Rain Jacket w/ Corduroy Collar, Detachable Hood & Bib Pants, Yellow (Medium)
Magnifying glass
Hover image to zoom

2403 Classic Plus Waterproof Rain Jacket w/ Corduroy Collar, Detachable Hood & Bib Pants, Yellow (Medium)

SKU:
2403M
Rating:
(0)
Q&A:
(0)
2403 Classic Plus Waterproof Rain Jacket w/ Corduroy Collar, Detachable Hood & Bib Pants, Yellow (Medium)
Magnifying glass
Hover image to zoom
$20.14 each
In Stock
In Stock
Get 15 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Size
Medium

Description

–
Product Overview
Classic Plus Series Rain Gear .35mm PVC / Polyester Material 3 Piece Waterproof Yellow Rain Suit Rain Jacket with Corduroy Collar Detachable Hood and Bib Pants
The Classic Plus Series rain gear is made of the most popular material in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 2403 yellow three piece rain suit features a jacket with corduroy collar, detachable hood and bib style pants. The rain jacket has a snap front, take up snaps at the wrists, detachable hood with drawstring, and two front patch pockets. The bib style rain pants feature a fly front with snap and take up snaps at the waist and ankles. Good for protecting workers from rain and mud.  If you are looking for the best rain wear options, look no further than MCR Safety!

Features
  • Garment Style: Suit with Pants
  • Size: Medium
  • Color: Yellow
  • Material: Polyester
  • Garment Type: Rain

Specs

–
Color:

Yellow

Product Type:

Rain Jacket

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy