Apply to be a TradeMaster!
Main product image of 24 Series Anti-Fog Safety Goggles w/ Adjustable Head Strap, Clear Lens (Gray)
Magnifying glass
Hover image to zoom

24 Series Anti-Fog Safety Goggles w/ Adjustable Head Strap, Clear Lens (Gray)

SKU:
2410-MCR-SAFETY
Rating:
(0)
Q&A:
(0)
24 Series Anti-Fog Safety Goggles w/ Adjustable Head Strap, Clear Lens (Gray)
Magnifying glass
Hover image to zoom
$17.39 each
In Stock
In Stock
Get 169 Mon, Oct 19 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Product Overview
24 Series Safety Goggles with Clear Lens Adjustable Head Strap Dielectric, Contains no Metal
The body design of the 24 Series goggles provides a wide, unobstructed field of vision and can be worn with most half-mask respirators. The transparent protective PVC body permits a comfortable fit over prescription eyewear. The flexible elastic or rubber headbands are adjustable, allowing them to fit most individuals comfortably. These goggles are designed with indirect ventilation, allowing airflow while significantly reducing the occurrence of splash from entering the goggle. Foam lined options available.  If you are looking for the best safety goggles, choose MCR Safety! This product meets the ANSI/ISEA Z87.1-2025 standard.

Features
  • Vent Type: Indirect
  • Lens Color: Clear
  • Lens Material: Polycarbonate
  • Frame Color: Gray
  • Frame Material: Plastic

Specs

–
Product Type:

Safety Goggles

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy