Shop Klein Tools Limited Time Promotion
Main product image of 260C Classic Plus Waterproof Ankle Length Raincoat w/ Detachable Hood & Corduroy Collar, Yellow (3XL)
Magnifying glass
Hover image to zoom

260C Classic Plus Waterproof Ankle Length Raincoat w/ Detachable Hood & Corduroy Collar, Yellow (3XL)

SKU:
260CX3
Rating:
(0)
Q&A:
(0)
260C Classic Plus Waterproof Ankle Length Raincoat w/ Detachable Hood & Corduroy Collar, Yellow (3XL)
Magnifying glass
Hover image to zoom
$33.91 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Size
3XL

Description

–
Product Overview
Classic Plus Series Rain Gear .35mm PVC / Polyester Material Waterproof, Ankle Length Yellow Raincoat Detachable Hood and Corduroy Collar
The Classic Plus Series rain gear is made of the most popular material in the industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 260C long yellow raincoat is 60 inches in length (Large) and features a snap front, take up snaps at the wrists, detachable hood with drawstring, corduroy collar, cape vented back, 1 inner pocket and 1 outer pocket.  This coat splits in the back and can snap around each leg to form chaps.  If you are looking for the best raincoat options, look no further than MCR Safety!

Features
  • Garment Style: Rain Jacket
  • Size: 3X-Large
  • Color: Yellow
  • Material: Polyester
  • Garment Type: Rain

Specs

–
Color:

Yellow

Product Type:

Raincoat

Size:

3XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy