Shop Klein Tools Limited Time Promotion
Main product image of 267C Classic Plus Waterproof Ankle Length Raincoat w/ Detachable Hood & Corduroy Collar, Black (XL)
Magnifying glass
Hover image to zoom

267C Classic Plus Waterproof Ankle Length Raincoat w/ Detachable Hood & Corduroy Collar, Black (XL)

SKU:
267CXL
Rating:
(0)
Q&A:
(0)
267C Classic Plus Waterproof Ankle Length Raincoat w/ Detachable Hood & Corduroy Collar, Black (XL)
Magnifying glass
Hover image to zoom
$28.71 each
In Stock
In Stock
Get 19 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
XL

Description

–
Product Overview
Classic Plus Series Rain Gear .35mm PVC / Polyester Material Waterproof Ankle Length Black Raincoat Detachable Hood and Corduroy Collar
The Classic Plus Series rain gear is made of the most popular material in the industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 267C long black raincoat is 60 inches in length (Large) and features a snap front, take up snaps at the wrists, detachable hood with drawstring, corduroy collar, cape vented back, 1 inner pocket and 1 outer pocket.  This coat splits in the back and can snap around each leg to form chaps.  If you are looking for the best raincoat options, look no further than MCR Safety!

Features
  • Garment Style: Jacket
  • Size: X-Large
  • Material: Polyester
  • Garment Type: Rider
  • Material Thickness: 0.35mm

Specs

–
Color:

Black

Size:

XL

Product Type:

Raincoat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy