Shop Klein Tools Limited Time Promotion
Main product image of 3003 Wizard Waterproof Rain Jacket w/ Detachable Hood & Bib Pants, Yellow (Small)
Magnifying glass
Hover image to zoom

3003 Wizard Waterproof Rain Jacket w/ Detachable Hood & Bib Pants, Yellow (Small)

SKU:
3003S
Rating:
(0)
Q&A:
(0)
3003 Wizard Waterproof Rain Jacket w/ Detachable Hood & Bib Pants, Yellow (Small)
Magnifying glass
Hover image to zoom
$44.79 each
In Stock
In Stock
Get 8 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Size
Small

Description

–
Product Overview
Wizard Series Rain Gear .28 mm PVC / Nylon / PVC Material 3 Piece Waterproof Yellow Rain Suit Rain Jacket, Detachable Hood and Bib Pants
The Wizard Series rain gear is made to be tough. It combines the waterproof qualities of PVC with the strength and rip resistance of scrim nylon. The 3003 yellow three-piece rain suit features a jacket with detachable hood and bib style pants. The rain jacket has a storm fly front, snap front closure, take up snaps at the wrists, and a detachable hood with drawstring. The bib style rain pants feature a fly front with snap and take up snaps at the waist and ankles. Good for construction site rain and mud.  This Wizard Series material has been treated to provide limited flammability rainwear options.  If you are looking for the best rain wear choices, look no further than MCR Safety!  Limited flammability rainwear is NOT intended for use as protection against ARC Flash or Flash Fire.
For more information on Limited Flammability, Click Here.

Features
  • Garment Style: Suit with Pants
  • Size: Small
  • Material: Nylon
  • Garment Type: Rain
  • Standards: Non-Hazardous Protection

Specs

–
Color:

Yellow

Size:

Small

Product Type:

Rain Jacket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy