Shop Klein Tools Limited Time Promotion
Main product image of 300BP Wizard Waterproof Bib Overall Rain Pants w/ Fly, Yellow (Large)
Magnifying glass
Hover image to zoom

300BP Wizard Waterproof Bib Overall Rain Pants w/ Fly, Yellow (Large)

SKU:
300BPL
Rating:
(0)
Q&A:
(0)
300BP Wizard Waterproof Bib Overall Rain Pants w/ Fly, Yellow (Large)
Magnifying glass
Hover image to zoom
$27.53 each
In Stock
In Stock
Get 5 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Color
Yellow

Description

–
Product Overview
Wizard Series Rain Gear .28mm PVC / Nylon / PVC Rainwear Waterproof Yellow Rain Pants Bib Overall Style with Fly Front
The Wizard Series rain gear is made to be tough. It combines the waterproof qualities of PVC with the strength and rip resistance of scrim nylon. The 300BP bib style yellow rain pants feature snap fly front closure, take up snaps at the ankles, and adjustable suspenders. Good for construction site rain and mud.  The Wizard Series material has been treated to provide limited flammability rainwear options.  If you are looking for the best rain wear choices, look no further than MCR Safety!  Limited flammability rainwear is NOT intended for use as protection against ARC Flash or Flash Fire.

Features
  • Garment Style: Bib Overalls
  • Size: Large
  • Color: Yellow
  • Material: Nylon
  • Garment Type: Limited Flammability

Specs

–
Size:

Large

Product Type:

Rain Pants

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy