Shop Klein Tools Limited Time Promotion
Main product image of 300J Wizard Waterproof Rain Jacket w/ Detachable Hood, Yellow (Large)
Magnifying glass
Hover image to zoom

300J Wizard Waterproof Rain Jacket w/ Detachable Hood, Yellow (Large)

SKU:
300JL
Rating:
(0)
Q&A:
(0)
300J Wizard Waterproof Rain Jacket w/ Detachable Hood, Yellow (Large)
Magnifying glass
Hover image to zoom
$32.58 each
In Stock
In Stock
Get 13 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Size
Large

Description

–
Product Overview
Wizard Series Rain Gear .28mm PVC / Nylon / PVC Rainwear Waterproof Yellow Rain Jacket Detachable Hood
The Wizard Series rain gear is made to be tough. It combines the waterproof qualities of PVC with the strength and rip resistance of scrim nylon. The 300J waist length yellow rain jacket features a storm fly front, snap front closure, take up snaps at the wrists, and a detachable hood with drawstring. Good for construction site rain and mud.  The Wizard Series material has been treated to provide limited flammability rainwear options.  If you are looking for the best rain wear choices, look no further than MCR Safety!  Limited flammability rainwear is NOT intended for use as protection against ARC Flash or Flash Fire.

Features
  • Garment Style: Rain Jacket
  • Size: Large
  • Color: Yellow
  • Material: Polyester
  • Garment Type: Rain

Specs

–
Color:

Yellow

Product Type:

Rain Jacket

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy