Shop Klein Tools Limited Time Promotion
Main product image of 3200 Road Hustler Leather Drivers Work Gloves w/ Keystone Thumb (Small)
Magnifying glass
Hover image to zoom

3200 Road Hustler Leather Drivers Work Gloves w/ Keystone Thumb (Small)

SKU:
3200S
Rating:
(0)
Q&A:
(0)
3200 Road Hustler Leather Drivers Work Gloves w/ Keystone Thumb (Small)
Magnifying glass
Hover image to zoom
$17.74 each
In Stock
In Stock
Get 36 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Leather

Description

–
Product Overview
Road Hustler Leather Drivers Work Gloves Premium A+ Grade Cowskin Keystone Thumb
MCR Safety's Road Hustler gloves offer a wide range of premium leather driver-style gloves that are designed to meet your specific needs. Cowhide is the most commonly used leather due to its unique characteristics, which include an excellent balance between abrasion resistance, dexterity, durability, and comfort. The 3200 driver's glove features premium A+ grade grain cow leather, a shirred elastic back for an enhanced fit, rolled leather hems, and a comfortable keystone thumb pattern. If you are in search for the best leather driver glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Leather
  • Cuff Material: Leather

Specs

–
Size:

Small

Material:

Leather

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy