Shop Klein Tools Limited Time Promotion
Main product image of 3204K Leather Drivers Leather Palm Work Gloves w/ Keystone Thumb & Kevlar Inner Lining (XL)
Magnifying glass
Hover image to zoom

3204K Leather Drivers Leather Palm Work Gloves w/ Keystone Thumb & Kevlar Inner Lining (XL)

SKU:
3204KXL
Rating:
(0)
Q&A:
(0)
3204K Leather Drivers Leather Palm Work Gloves w/ Keystone Thumb & Kevlar Inner Lining (XL)
Magnifying glass
Hover image to zoom
$24.05 each
In Stock
In Stock
Get 407 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
XL

Description

–
Product Overview
Leather Drivers Work Gloves Competitive Value (CV) B Grade Lined and Sewn with Kevlar Keystone Thumb
These work gloves are made to handle tough jobs! Cowhide is the most commonly used leather due to availability, and its characteristics include a balance between abrasion resistance, dexterity, durability and comfort. The 3204K driver gloves feature; competitive value (CV) C+ grade cow grain leather, are sewn with Kevlar, and are lined with a 7-gauge Kevlar fiber liner. These gloves are cotton hemmed and have a shirred elastic back and a keystone thumb pattern.  If you are looking for the best leather work glove options, look no further than MCR Safety!

Features
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • ANSI/ISEA Abrasion Resistance Level: 6
  • ANSI/ISEA Puncture Resistance Level: 4
  • Lining Material: Kevlar

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

XL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy