Apply to be a TradeMaster!
Main product image of 3204 Leather Drivers Leather Palm Work Gloves w/ Keystone Thumb & Kevlar Inner Lining (Large)
Magnifying glass
Hover image to zoom

3204 Leather Drivers Leather Palm Work Gloves w/ Keystone Thumb & Kevlar Inner Lining (Large)

SKU:
3204L
Rating:
(0)
Q&A:
(0)
3204 Leather Drivers Leather Palm Work Gloves w/ Keystone Thumb & Kevlar Inner Lining (Large)
Magnifying glass
Hover image to zoom
$160.86 each
In Stock
In Stock
Get 100 Mon, Oct 19 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Leather

Description

–
Product Overview
Leather Drivers Work Gloves Competitive Value (CV) B Grade Grain Leather Palm, Split Leather Back Keystone Thumb
MCR Safety offers a wide range of leather driver-style gloves to meet your needs. Cowhide is the most commonly used leather due to its unique characteristics, which include an excellent balance between abrasion resistance, dexterity, durability, and comfort. The 3204 driver's glove features a competitive value (CV) C+ grade cow grain leather palm and a brown split leather back. Other features include a shirred elastic back for an enhanced fit, a rolled leather hem, and a comfortable keystone thumb pattern. The 3204 is sewn with Kevlar thread to resist heat and wear better. If you are looking for the best leather driver glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Split Cowhide Leather
  • Cuff Material: Leather

Specs

–
Product Type:

Gloves

Size:

Large

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy