The Day Savers – A National Tradesmen Day Contest
Main product image of 3204 Leather Drivers Leather Palm & Split Leather Back Work Gloves w/ Keystone Thumb (XL)
Magnifying glass
Hover image to zoom

3204 Leather Drivers Leather Palm & Split Leather Back Work Gloves w/ Keystone Thumb (XL)

SKU:
3204XL
Rating:
(0)
Q&A:
(0)
3204 Leather Drivers Leather Palm & Split Leather Back Work Gloves w/ Keystone Thumb (XL)
Magnifying glass
Hover image to zoom
$159.82 each
In Stock
In Stock
Get 29 Thu, Sep 3 - Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

Product Overview
Leather Drivers Work Gloves Competitive Value (CV) B Grade Grain Leather Palm, Split Leather Back Keystone Thumb
MCR Safety offers a wide range of leather driver-style gloves to meet your needs. Cowhide is the most commonly used leather due to its unique characteristics, which include an excellent balance between abrasion resistance, dexterity, durability, and comfort. The 3204 driver's glove features a competitive value (CV) C+ grade cow grain leather palm and a brown split leather back. Other features include a shirred elastic back for an enhanced fit, a rolled leather hem, and a comfortable keystone thumb pattern. The 3204 is sewn with Kevlar thread to resist heat and wear better. If you are looking for the best leather driver glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Cowhide Leather
  • Cuff Material: Leather

Specs

Size:

XL

Product Type:

Gloves

Material:

Leather

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy