The Day Savers – A National Tradesmen Day Contest
Main product image of 3220 Road Hustler Leather Drivers Work Gloves w/ Straight Thumb & Pull Strap (Small)
Magnifying glass
Hover image to zoom

3220 Road Hustler Leather Drivers Work Gloves w/ Straight Thumb & Pull Strap (Small)

SKU:
3220S
Rating:
(0)
Q&A:
(0)
3220 Road Hustler Leather Drivers Work Gloves w/ Straight Thumb & Pull Strap (Small)
Magnifying glass
Hover image to zoom
$18.58 each
In Stock
In Stock
Get 6 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
Small
Product Highlight: Material
Leather

Description

Product Overview
Road Hustler Leather Drivers Work Gloves Premium A+ Grade Grain Leather Rolled Hem, Pull Strap and Straight Thumb
MCR Safety's Road Hustler premium leather work gloves are perfect for getting the job done! Cowhide leather is the most commonly used material due to its availability and excellent balance of abrasion resistance, dexterity, durability, and comfort. The 3220 driver gloves feature premium A+ grade unlined grain cow leather, an adjustable pull strap on the back, and a straight thumb pattern. They feature rolled leather hems for durability and also achieve excellent abrasion and puncture scores. If you are looking for the best leather driver work glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Leather
  • Cuff Material: Leather

Specs

Size:

Small

Material:

Leather

Product Type:

Gloves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy