Shop Klein Tools Limited Time Promotion
Main product image of 3224 Road Hustler Leather Drivers Work Gloves w/ Wing Thumb (Medium)
Magnifying glass
Hover image to zoom

3224 Road Hustler Leather Drivers Work Gloves w/ Wing Thumb (Medium)

SKU:
3224M
Rating:
(0)
Q&A:
(0)
3224 Road Hustler Leather Drivers Work Gloves w/ Wing Thumb (Medium)
Magnifying glass
Hover image to zoom
$17.83 each
In Stock
In Stock
Get 22 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Leather

Description

–
Product Overview
Road Hustler  Premium Grain Leather Leather Drivers Work Gloves Rolled Hem and Wing Thumb
MCR Safety offers a wide variety of leather driver-style gloves to cater to your specific needs. Cowhide is the most commonly used leather due to its availability and unique characteristics, which include an excellent balance between abrasion resistance, dexterity, durability, and comfort. The 3224 Road Hustler driver's gloves are designed with unlined premium-grade cow grain leather, a shirred elastic back, a wing thumb design for enhanced comfort and fit, and rolled leather hems for durability. These gloves are sewn with Kevlar thread for greater durability. If you are looking for the best leather glove options, MCR Safety has you covered!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Leather
  • Cuff Material: Leather

Specs

–
Product Type:

Gloves

Size:

Medium

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy