The Day Savers – A National Tradesmen Day Contest
Main product image of 3255 Leather Drivers Fleece Insulated cowhide Leather Work Gloves w/ Straight Thumb (XL)
Magnifying glass
Hover image to zoom

3255 Leather Drivers Fleece Insulated cowhide Leather Work Gloves w/ Straight Thumb (XL)

SKU:
3255XL
Rating:
(0)
Q&A:
(0)
3255 Leather Drivers Fleece Insulated cowhide Leather Work Gloves w/ Straight Thumb (XL)
Magnifying glass
Hover image to zoom
$17.17 each
In Stock
In Stock
Get 90 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Leather
Product Highlight: Size
XL

Description

Product Overview
Leather Drivers Work Gloves Insulated Gloves with Fleece Lining Competitive Value (CV) C+ Grade Grain Cowskin Leather Straight Thumb
From construction to yard work, these gloves are up to the task! Cowhide is the most popular leather type used due to its wide availability. It has several desirable attributes, such as a good balance between abrasion resistance, dexterity, durability, and comfort. The 3255 red fleece lined driver's gloves are made from competitive value (CV) C+ grade grain cowhide leather and provide excellent protection. Other features include a shirred elastic back for enhanced safety and fit, a color-coded cotton hem for easy size identification, and a straight thumb pattern. If you are looking for the best insulated leather glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Elastic
  • Cuff Material: Leather

Specs

Product Type:

Gloves

Material:

Leather

Size:

XL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy