Shop Klein Tools Limited Time Promotion
Main product image of 3260 Leather Drivers Foam Lined Insulated cowhide Leather Work Gloves w/ Straight Thumb (Medium)
Magnifying glass
Hover image to zoom

3260 Leather Drivers Foam Lined Insulated cowhide Leather Work Gloves w/ Straight Thumb (Medium)

SKU:
3260M
Rating:
(0)
Q&A:
(0)
3260 Leather Drivers Foam Lined Insulated cowhide Leather Work Gloves w/ Straight Thumb (Medium)
Magnifying glass
Hover image to zoom
$17.32 each
In Stock
In Stock
Get 12 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Leather

Description

–
Product Overview
From construction to yard work, these gloves are up to the task! Cowhide is the most popular leather type used due to its wide availability. It  several desirable attributes, such as a good balance between abrasion resistance, dexterity, durability, and comfort. The 3260 foam lined driver's gloves are made from premium grade cowhide grain leather and have excellent abrasion and puncture resistance. Other features include a shirred elastic back for enhanced safety and fit, a color-coded cotton hem for easy size identification, and a straight thumb pattern. If you are looking for the best insulated leather glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Leather
  • Cuff Material: Leather

Specs

–
Size:

Medium

Product Type:

Gloves

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy