Shop Klein Tools Limited Time Promotion
Main product image of 3280 Leather Drivers Thermal Lined Insulated cowhide Leather Work Gloves w/ Keystone Thumb (Medium)
Magnifying glass
Hover image to zoom

3280 Leather Drivers Thermal Lined Insulated cowhide Leather Work Gloves w/ Keystone Thumb (Medium)

SKU:
3280M
Rating:
(0)
Q&A:
(0)
3280 Leather Drivers Thermal Lined Insulated cowhide Leather Work Gloves w/ Keystone Thumb (Medium)
Magnifying glass
Hover image to zoom
$15.83 each
In Stock
In Stock
Get 207 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Leather

Description

–
Product Overview
Leather Drivers Gloves Insulated Thermal Lined Work Gloves Competitive Value (CV) C+ Grade Grain Cowskin Leather Keystone Thumb
From construction to yard work, these gloves are up to the task! Cowhide is the most popular leather type used due to its wide availability. It has several desirable attributes, such as a good balance between abrasion resistance, dexterity, durability, and comfort. The 3280 thermal lined driver's gloves are made from competitive value (CV) C+ grade grain cowhide leather and have excellent abrasion and puncture resistance. Other features include a shirred elastic back for enhanced safety and fit, a color-coded cotton hem for easy size identification, and a keystone thumb pattern. If you are looking for the best insulated leather glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Cowhide Leather
  • Back Material: Elastic
  • Cuff Material: Leather

Specs

–
Size:

Medium

Material:

Leather

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy