Shop Klein Tools Limited Time Promotion
Main product image of 3440 Luminator High Visibility Thermosock Lined Leather Drivers Work Gloves w/ Wing Thumb (Medium)
Magnifying glass
Hover image to zoom

3440 Luminator High Visibility Thermosock Lined Leather Drivers Work Gloves w/ Wing Thumb (Medium)

SKU:
3440M
Rating:
(0)
Q&A:
(0)
3440 Luminator High Visibility Thermosock Lined Leather Drivers Work Gloves w/ Wing Thumb (Medium)
Magnifying glass
Hover image to zoom
$16.20 each
In Stock
In Stock
Get 36 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Leather

Description

–
Product Overview
Luminator Series Leather Drivers Work Gloves Insulated with Thermosock Lining Select B Grade Grain Pigskin Leather Palm Reflective Hi-Vis Back Wing Thumb
Pigskin gloves are known for their excellent abrasion resistance. They also offer greater breathability due to the porous nature of the hide and become softer with use. Pigskin gloves stand out for staying soft and pliable even after drying out, offering enduring comfort compared to other leather gloves that may become stiff. The 3440 Luminator gloves are lined with Thermosock material to keep hands warm and comfortable in colder temperatures. They also feature a fluorescent orange hi-visibility back with reflective stripes. Other features include a select B grade pigskin leather palm, a wing thumb, and a comfortable knit wrist. If you are looking for the best insulated leather work glove options, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Pigskin Leather
  • Back Material: Elastic
  • Cuff Material: Knit

Specs

–
Size:

Medium

Material:

Leather

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy