The Day Savers – A National Tradesmen Day Contest
Main product image of 3500 Big Buck Soft Premium A Grade Deerskin Leather Drivers Work Gloves w/ Keystone Thumb (Medium)
Magnifying glass
Hover image to zoom

3500 Big Buck Soft Premium A Grade Deerskin Leather Drivers Work Gloves w/ Keystone Thumb (Medium)

SKU:
3500M
Rating:
(0)
Q&A:
(0)
3500 Big Buck Soft Premium A Grade Deerskin Leather Drivers Work Gloves w/ Keystone Thumb (Medium)
Magnifying glass
Hover image to zoom
$38.05 each
In Stock
In Stock
Get 25 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

Product Overview
Big Buck Leather Drivers Work Gloves Premium A Grade Grain Deerskin Leather Keystone Thumb Berry Compliant - 100% U.S.-sourced materials and U.S. manufacturing
Gloves made with deerskin leather are known for their soft and supple texture, giving them a high degree of comfort, flexibility, and dexterity. They are also popular because of their increased tactile sensitivity versus many other types of leather. The 3500 features premium A grade grain deerskin leather, a rolled leather hem, a keystone thumb design, and a shirred elastic back. If you are looking for the best deerskin leather gloves, look no further than MCR Safety!

Features
  • Lining Material: Unlined
  • Men's Size: Medium
  • Women's Size: Large
  • Hand: Pair
  • Palm Features: Leather

Specs

Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Medium

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy