Shop Klein Tools Limited Time Promotion
Main product image of 3505 Soft Select B Grade Deerskin Leather Drivers Work Gloves w/ Split Leather Back (Small)
Magnifying glass
Hover image to zoom

3505 Soft Select B Grade Deerskin Leather Drivers Work Gloves w/ Split Leather Back (Small)

SKU:
3505S
Rating:
(0)
Q&A:
(0)
3505 Soft Select B Grade Deerskin Leather Drivers Work Gloves w/ Split Leather Back (Small)
Magnifying glass
Hover image to zoom
$24.70 each
In Stock
In Stock
Get 11 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Small
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Leather Drivers Work Gloves Select B Grade Deerskin Grain Leather Palm - Split Leather Back Keystone Thumb Berry Compliant - 100% U.S.-sourced materials and U.S. manufacturing
Gloves made with deerskin leather are known for their soft and supple texture, giving them a high degree of comfort, flexibility, and dexterity. They are also popular because of their increased tactile sensitivity versus many other types of leather. The 3505 select B grade deerskin gloves feature a tan grain leather palm and split leather back. Other features include a rolled leather hem, a keystone thumb design, and a shirred elastic back. If you are looking for the best deerskin leather gloves, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Deerskin Leather
  • Back Material: Leather
  • Cuff Material: Leather

Specs

–
Size:

Small

Product Type:

Gloves

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy