Shop Klein Tools Limited Time Promotion
Main product image of 3555 Fleece Insulated Soft Select B Grade Deerskin Leather Drivers Work Gloves w/ Split Leather Back (Medium)
Magnifying glass
Hover image to zoom

3555 Fleece Insulated Soft Select B Grade Deerskin Leather Drivers Work Gloves w/ Split Leather Back (Medium)

SKU:
3555M
Rating:
(0)
Q&A:
(0)
3555 Fleece Insulated Soft Select B Grade Deerskin Leather Drivers Work Gloves w/ Split Leather Back (Medium)
Magnifying glass
Hover image to zoom
$27.17 each
In Stock
In Stock
Get 24 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Medium

Description

–
Product Overview
Leather Drivers Work Gloves Insulated with Fleece Lining Select B Grade Deerskin Leather Grain Leather Palm and Split Leather Back Keystone thumb Berry Compliant - 100% U.S.-sourced materials and U.S. manufacturing
Deerskin leather gloves are known for their soft and flexible texture, making them extremely comfortable to wear while providing excellent dexterity and tactile sensitivity.  The 3555 gloves are insulated with red fleece lining, adding extra warmth and comfort. Other features include select B grade deerskin leather, a rolled leather hem, a keystone thumb design, and a shirred elastic back. For those in search of the best insulated deerskin leather gloves, look no further than MCR Safety!

Features
  • Glove Type: General Purpose
  • Application: General Purpose
  • Lining Material: Deerskin Leather
  • Back Material: Leather
  • Cuff Material: Leather

Specs

–
Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy