Shop Klein Tools Limited Time Promotion
Main product image of 3601K Premium A Grade Goatskin Leather Drivers Work Gloves w/ Kevlar Lining (2XL)
Magnifying glass
Hover image to zoom

3601K Premium A Grade Goatskin Leather Drivers Work Gloves w/ Kevlar Lining (2XL)

SKU:
3601KXXL
Rating:
(0)
Q&A:
(0)
3601K Premium A Grade Goatskin Leather Drivers Work Gloves w/ Kevlar Lining (2XL)
Magnifying glass
Hover image to zoom
$27.65 each
In Stock
In Stock
Get 1,907 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
2XL

Description

–
Product Overview
Leather Drivers Work Gloves Premium A Grade Grain Goatskin Lined with Kevlar Aramid / Synthetic Shell Sewn with Kevlar Thread Cut Resistant
This FR Glove has an arc rating of 37.5 cal/cm 2
Known for its softness and flexibility, goatskin leather stands out as an exceptional choice for crafting gloves. Ideal for various applications, it effectively combines comfort with superior dexterity. Despite its soft nature, goatskin leather boasts impressive durability, providing resistance to wear and tear even with consistent use. The inherent natural lanolin content contributes to a soft feel and enhances the leather's longevity. The 3601K is lined with a 13-gauge Kevlar aramid and synthetic liner that provides outstanding cut resistance. It also features premium A grade grain goatskin leather, a shirred elastic back, and a straight thumb. This combination of features results in gloves that provide optimal tactile sensitivity, making them a perfect blend of flexibility, comfort, and quality. If you are looking for the best FR leather glove options, look no further than MCR Safety!

Features
  • Glove Type: Cut-Resistant
  • Primary Material: Goatskin
  • ANSI/ISEA Abrasion Resistance Level: 3
  • Color: White
  • ANSI/ISEA Puncture Resistance Level: 3

Specs

–
Material:

Polyethylene Fiber

Size:

2XL

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy