Shop Klein Tools Limited Time Promotion
Main product image of 3604HP Premium A Grade Goatskin Leather Drivers Work Gloves w/ HyperMax Lining (Large)
Magnifying glass
Hover image to zoom

3604HP Premium A Grade Goatskin Leather Drivers Work Gloves w/ HyperMax Lining (Large)

SKU:
3604HPL
Rating:
(0)
Q&A:
(0)
3604HP Premium A Grade Goatskin Leather Drivers Work Gloves w/ HyperMax Lining (Large)
Magnifying glass
Hover image to zoom
$33.83 each
In Stock
In Stock
Get 21 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Large
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Leather Drivers Work Gloves Premium A Grade Goatskin Leather Lined with HyperMax HPPE Cut Resistant Material Wing Thumb
This supple leather contains natural lanolin that helps create a very soft feel for comfortable wear. It also offers the strongest tensile strength and excellent tactile sensitivity, combining flexibility and comfort. The 3604HP features premium A grade goatskin leather, shirred elastic back, and wing thumb. Additionally, the HyperMax HPPE liner offers outstanding cut resistance.  Looking for the best cut resistant leather gloves? Look no further than MCR Safety!

Features
  • Cuff Material: Leather
  • Palm Features: Leather Palm

Specs

–
Product Type:

Gloves

Size:

Large

Material:

Polyethylene Fiber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy