The Day Savers – A National Tradesmen Day Contest
Main product image of 3611DT Premium A Grade Goatskin Leather Drivers Work Gloves w/ Dyneema Diamond Lining (Large)
Magnifying glass
Hover image to zoom

3611DT Premium A Grade Goatskin Leather Drivers Work Gloves w/ Dyneema Diamond Lining (Large)

SKU:
3611DTL
Rating:
(0)
Q&A:
(0)
3611DT Premium A Grade Goatskin Leather Drivers Work Gloves w/ Dyneema Diamond Lining (Large)
Magnifying glass
Hover image to zoom
$42.02 each
In Stock
In Stock
Get 59 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polyethylene Fiber
Product Highlight: Size
Large

Description

Product Overview
Leather Drivers Work Gloves Premium A Grade Grain Goatskin Dyneema Diamond Technology Lining Cut Resistant Gloves Keystone Thumb
Goatskin leather contains natural lanolin that helps create a very soft, comfortable feel. Characteristics of goatskin include the strongest tensile strength and excellent tactile sensitivity. The 3611DT gloves provide excellent flexibility and comfort with added cut protection. Features of this glove include Dyneema Diamond Technology fiber, premium grain goatskin leather, a shirred elastic back, and a keystone thumb. If you are looking for the best cut-resistant leather glove options, look no further than MCR Safety!

Features
  • Glove Type: Cut & Puncture-Resistant
  • Primary Material: Goatskin
  • ANSI/ISEA Abrasion Resistance Level: 4
  • Color: White
  • ANSI/ISEA Puncture Resistance Level: 3

Specs

Product Type:

Gloves

Material:

Polyethylene Fiber

Size:

Large

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy