Shop Klein Tools Limited Time Promotion
Main product image of 3611DT Premium A Grade Goatskin Leather Drivers Work Gloves w/ Dyneema Diamond Lining (Medium)
Magnifying glass
Hover image to zoom

3611DT Premium A Grade Goatskin Leather Drivers Work Gloves w/ Dyneema Diamond Lining (Medium)

SKU:
3611DTM
Rating:
(0)
Q&A:
(0)
3611DT Premium A Grade Goatskin Leather Drivers Work Gloves w/ Dyneema Diamond Lining (Medium)
Magnifying glass
Hover image to zoom
$41.29 each
In Stock
In Stock
Get 11 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
Medium
Product Highlight: Material
Polyethylene Fiber

Description

–
Product Overview
Leather Drivers Work Gloves Premium A Grade Grain Goatskin Dyneema Diamond Technology Lining Cut Resistant Gloves Keystone Thumb
Goatskin leather contains natural lanolin that helps create a very soft, comfortable feel. Characteristics of goatskin include the strongest tensile strength and excellent tactile sensitivity. The 3611DT gloves provide excellent flexibility and comfort with added cut protection. Features of this glove include Dyneema Diamond Technology fiber, premium grain goatskin leather, a shirred elastic back, and a keystone thumb. If you are looking for the best cut-resistant leather glove options, look no further than MCR Safety!

Features
  • Glove Type: Cut & Puncture-Resistant
  • Primary Material: Goatskin
  • ANSI/ISEA Abrasion Resistance Level: 4
  • Color: White
  • ANSI/ISEA Puncture Resistance Level: 3

Specs

–
Size:

Medium

Material:

Polyethylene Fiber

Product Type:

Gloves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy