The Day Savers – A National Tradesmen Day Contest
Main product image of 36136HP CutPro Goatskin Leather Drivers Work Gloves w/ 360 HyperMax HPPE Lining (XL)
Magnifying glass
Hover image to zoom

36136HP CutPro Goatskin Leather Drivers Work Gloves w/ 360 HyperMax HPPE Lining (XL)

SKU:
36136HPXL
Rating:
(0)
Q&A:
(0)
36136HP CutPro Goatskin Leather Drivers Work Gloves w/ 360 HyperMax HPPE Lining (XL)
Magnifying glass
Hover image to zoom
$21.27 each
In Stock
In Stock
Get 36 Thu, Sep 3 - Fri, Sep 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
XL
Product Highlight: Material
Polyethylene Fiber, Leather

Description

Product Overview
MCR Safety CutPro Leather Drivers Cut Resistant Work Gloves Grain Goatskin Leather with HyperMax HPPE Liner Orange TPR Back of Hand Protection Predator PD6 Back of Hand TPR for Impact Protection Keystone Thumb
MCR Safety strives to create the most comfortable and durable leather products on the market. The 36136HP features goatskin that provides extreme comfort and dexterity. This supple leather contains natural lanolin that helps create a soft, comfortable feel. It also offers the strongest tensile strength and excellent tactile sensitivity, combining the best in flexibility and comfort. The 36136HP features select-grade grain goatskin leather, a shirred elastic back, and a keystone thumb. It also includes a HyperMax HPPE liner for outstanding cut protection. The TPR on the back of the glove will assist with impact protection. Are you looking for the best cut-resistant and impact-resistant leather glove options? Look no further than MCR Safety!

Features
  • Coating Material: Uncoated
  • Coating Coverage: Uncoated
  • Glove Type: Cut-Resistant
  • Primary Material: Goatskin
  • ANSI/ISEA Abrasion Resistance Level: 3

Specs

Size:

XL

Product Type:

Gloves

Material:

Polyethylene Fiber

Leather

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy